3 in. Foam Spacer
3 in. Foam Spacer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 3 in
- Height:
- 4-3/10 in
- Material:
- Foam
- Product Type:
- Spacer
- UPC:
- 080434400355
- Width:
- 4-4/5 in