4 GRATE Drain Plastic
4 GRATE Drain Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8.5 in Diameter grate available in plastic and cast metal with 24 sq. in flow area
- PVC clamping collar with molded in weep slots
Documents
Specifications
- Diameter:
- 8-1/2 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Threaded
- Trim Ring:
- No
- UPC:
- 080434404421