Brass Cleanout
Brass Cleanout
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Brass
- Diameter:
- 5-1/2 in
- IAPMO Listed:
- No
- Product Type:
- Cleanout Cover
- UPC:
- 080434410088