Plastic Screen Pull Tab in Black 50-Pack
Plastic Screen Pull Tab in Black 50-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Black plastic construction
- Install into spline channel
- Black in color
- Requires no fasteners
- Make for easy screen removal
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/8 in
- Length:
- 15/16 in
- Material:
- Plastic
- Package Quantity:
- Pack of 50
- UPC:
- 635148011993
- Width:
- 1/4 in
- Window Hardware Type:
- Lift Tab