Plastic Top Pivot and Guide in White (Pack of 4)
Plastic Top Pivot and Guide in White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Top pivot
- 3/8" Diameter Top Pivot
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/8
- Hardware Type:
- Top Pivot and Guide
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 4
- UPC:
- 635148409929