This product requires certification to purchase.

10 x 6 in. Hub and DWV PVC Coupling

Plastic Trends

10 x 6 in. Hub and DWV PVC Coupling

  • Fast #
  • Part #PD60106
  • Item #1000133
  • Manufacturer Part #D6010-6
5 out of 5 Customer Rating
Brand image
Plastic Trends

10 x 6 in. Hub and DWV PVC Coupling

  • Fast #
  • Part #PD60106
  • Item #1000133
  • Manufacturer Part #D6010-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Injection Molded
  • The D-Series is a complete line of Solvent Weld DWV Schedule 40 fittings used in drain, waste and vent applications
  • Engineered to perform in the harshest environments and designed and manufactured to consistent dimensions, these fittings deliver a securely sealed, water-tight joint connection on every installation
  • Only virgin compounds are used in our injection molding process to ensure the highest quality and durability
  • Consistent and accurate dimensions for easy installation saving jobsite labor
  • Durable and long lasting
  • Designed to fit DWV/Schedule 40 Dual-marked pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
10 in
Fitting Size 2
6 in
Fitting Sizes
10 in x 6 in
Length
9-29/50 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC DWV
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-2665, ASTM F-1866, ASTM F-2135
CSA Certified
CSA B181.2
FM Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
Origin
Domestic
UPC
025528771201