12 in. Solvent Weld x DWV 90 Degree 1/4 Bend and Long Sweep PVC Elbow
12 in. Solvent Weld x DWV 90 Degree 1/4 Bend and Long Sweep PVC Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866, ASTM F-2135
- CSA Certified:
- CSA B181.2
- Elbow Degree:
- 90°
- End Connection 1:
- Socket Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Long Turn Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 025528773663