18 x 6 in. Gasket PVC SDR 26 Tee
18 x 6 in. Gasket PVC SDR 26 Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D3034, ASTM F1336
- CSA Certified:
- CSA B182.2
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Size 3:
- 6
- Fitting Sizes:
- 18 in x 18 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 26
- UPC:
- 627347176047