24 x 24 x 12 in. Gasket Reducing and Street DR 25 HDPE and PVC Tee
24 x 24 x 12 in. Gasket Reducing and Street DR 25 HDPE and PVC Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- C.I.O.D. DR 25 PVC Gasketed Pressure fittings are thermoformed, glued and fiberglass reinforced
- This eliminates the threat of rust or corrosion, providing better flow and cleaner water quality
- C900 PVC pressure fittings can be used in both higher pressure water systems and low pressure sewer force main systems
Documents
Specifications
- ASTM:
- ASTM D-1784
- AWWA:
- AWWA C-900
- Application:
- Pressure
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 24 in x 24 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 25
- UPC:
- 627347176337