This product requires certification to purchase.

3 x 4 in. Solvent PVC Downspout Adapter

Plastic Trends

3 x 4 in. Solvent PVC Downspout Adapter

  • Fast #
  • Part #PP1906
  • Item #2231961
  • Manufacturer Part #P1906
3.1 out of 5 Customer Rating
Brand image
Plastic Trends

3 x 4 in. Solvent PVC Downspout Adapter

  • Fast #
  • Part #PP1906
  • Item #2231961
  • Manufacturer Part #P1906
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection Molded
  • Our SDR35 solvent weld sewer fittings are engineered for maximum performance in the most demanding environments and ease of installation
  • Highest quality materials for long lasting performance
  • Designed for easy assembly
  • Consistent dimensions provide joint integrity
  • Broadest offering in the industry
  • Triple Certification Listing
  • They are designed and manufactured to consistent dimensions and laying lengths to deliver a securely sealed, watertight joint connection on every installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034
CSA Certified:
CSA B182.2
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connections:
Socket Weld x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Downspout Adapter
IAPMO Listed:
Yes
Length:
4-7/50 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
SDR 35
UL Listed:
No
UPC:
089938003642