4 in. Hub SDR 35 Plastic Sanitary Tee
4 in. Hub SDR 35 Plastic Sanitary Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- SDR 35 Pipe, PVC Pipe, Sewer, Drainage
- CSA Certified:
- CSA B182.1
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight Tee
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35