4 in. Hub x Solvent Weld PVC 22 1/2 Degree Elbow
4 in. Hub x Solvent Weld PVC 22 1/2 Degree Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 089938003505