This product requires certification to purchase.

4 in. Spigot x FPT PVC Adapter

Plastic Trends

4 in. Spigot x FPT PVC Adapter

  • Fast #
  • Part #PP1504
  • Item #7754627
  • Manufacturer Part #P1504
5 out of 5 Customer Rating
Brand image
Plastic Trends

4 in. Spigot x FPT PVC Adapter

  • Fast #
  • Part #PP1504
  • Item #7754627
  • Manufacturer Part #P1504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
4-9/10
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UL Listed:
No
UPC:
089938003314