4 in. Gasket x Spigot Schedule SDR 26 Sewer Plastic Closet Bend
4 in. Gasket x Spigot Schedule SDR 26 Sewer Plastic Closet Bend
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D3034
- CSA Certified:
- CSA B182.2
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Closet Bend
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 26
- UPC:
- 089938006148