4 PVC DWV VENT Elbow
4 PVC DWV VENT Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Standard and FoamcorePVC DWV Pipe
- Energy efficient design for easy drainage and clog reduction
- Lightweight and durable fitting makes for smooth installation
Specifications
- Application:
- Sewer
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Vent Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- PDWVV9P
- UPC:
- 025528772963