This product requires certification to purchase.

6 in. Gasket Straight SDR 35 PVC Sewer Tee

Plastic Trends

6 in. Gasket Straight SDR 35 PVC Sewer Tee

  • Fast #
  • Part #PLAG106
  • Item #999994
  • Manufacturer Part #G106
4.8 out of 5 Customer Rating
Brand image
Plastic Trends

6 in. Gasket Straight SDR 35 PVC Sewer Tee

  • Fast #
  • Part #PLAG106
  • Item #999994
  • Manufacturer Part #G106
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Injection molded
  • Reinforced wall thickness at key branch intersections to SDR18 for added protection from stress and breakage. Injection molded joint withstands 50 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Integrated engineered gasket and a 1-piece bell for maximum system performance
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Pre-alignment lead in allows an easy and timely installation
  • Triple Certification Listing
  • Our SDR35 gasketed sewer fittings are designed for maximum performance in the most demanding environments along with ease of installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
Application:
Sewer
CSA Certified:
CSA B182.1
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Sizes:
6 in
Fitting Type:
Sewer Tee
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Pressure - Maximum:
50 psi
Schedule Class:
SDR 35
UPC:
089938000047