This product requires certification to purchase.

6 in. 2-Way Cleanout Sewer and Drain

Plastic Trends

6 in. 2-Way Cleanout Sewer and Drain

  • Fast #
  • Part #PLAP1006
  • Item #4583157
  • Manufacturer Part #P1006
4 out of 5 Customer Rating
Brand image
Plastic Trends

6 in. 2-Way Cleanout Sewer and Drain

  • Fast #
  • Part #PLAP1006
  • Item #4583157
  • Manufacturer Part #P1006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
6 in
Height:
12-3/8 in
Length:
18-7/100 in
Material:
Plastic
Outlet Type:
Solvent Weld
Product Type:
Cleanout
Size:
6 in x 6 in x 6 in
UPC:
089938028379