This product requires certification to purchase.

6 in. Gasket PVC SDR 18 Sewer Wye

Plastic Trends

6 in. Gasket PVC SDR 18 Sewer Wye

  • Fast #
  • Part #PG306
  • Item #2232299
  • Manufacturer Part #G306
5 out of 5 Customer Rating
Brand image
Plastic Trends

6 in. Gasket PVC SDR 18 Sewer Wye

  • Fast #
  • Part #PG306
  • Item #2232299
  • Manufacturer Part #G306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Injection Molded
  • Reinforced wall thickness at key branch intersections to SDR18 for added protection from stress and breakage. Injection molded joint withstands 50 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Integrated engineered gasket and a 1-piece bell for maximum system performance
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Pre-alignment lead in allows an easy and timely installation
  • Triple Certification Listing
  • Our SDR35 gasketed sewer fittings are designed for maximum performance in the most demanding environments along with ease of installation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Pressure - Maximum
50 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Sewer Wye
Material
Plastic
Material Type
PVC
Schedule Class
SDR 18
Warranty & Product Information
Application
Sewer
ASTM
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-913, ASTM F-1336
CSA Certified
CSA B182.2
FM Approved
No
NSF Certified
Yes
UPC
089938000603