6 in. Sewer Socket Weld SDR 35 PVC Coupling
6 in. Sewer Socket Weld SDR 35 PVC Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Injection molded
- Our SDR35 solvent weld sewer fittings are engineered for maximum performance in the most demanding environments and ease of installation
- Highest quality materials for long lasting performance
- Designed for easy assembly
- Consistent dimensions provide joint integrity
- Broadest offering in the industry
- Triple certification listing
- They are designed and manufactured to consistent dimensions and laying lengths to deliver a securely sealed, watertight joint connection on every installation
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Length:
- 6-7/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UPC:
- 089938004281