This product requires certification to purchase.

6 x 4 in. Gasket Concentric DR 35 PVC Reducer Coupling

Plastic Trends

6 x 4 in. Gasket Concentric DR 35 PVC Reducer Coupling

  • Fast #
  • Part #PG6064
  • Item #2232131
  • Manufacturer Part #G606-4
5 out of 5 Customer Rating
Brand image
Plastic Trends

6 x 4 in. Gasket Concentric DR 35 PVC Reducer Coupling

  • Fast #
  • Part #PG6064
  • Item #2232131
  • Manufacturer Part #G606-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Warranty & Product Information
ASTM
ASTM F-1336, ASTM D-3034
CSA Certified
CSA B182.2
FM Approved
No
NSF Certified
Yes
UPC
089938000818