4 x 6 x 6 in. Flush Mount Downspout Adapter
P Series 4 x 6 x 6 in. Flush Mount Downspout Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 in x 6 in top size
- NAPCO plumbing solutions offers the most accurate fittings in the industry, providing an easy fit to the pipe
- NAPCO plumbing solutions Injection molded fittings have triple certification listings
- Mounting type flush mount
- Westlake pipe's solvent weld SDR 35 sewer fittings line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly
- The ideal choice for building drainage and sewer applications, our solvent weld sewer pipe is available with either solid or perforated walls
Documents
Specifications
- Application:
- Industrial, Municipal, Plumbing
- Collection:
- P Series
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 4
- Fitting Size 2:
- 6
- Fitting Sizes:
- 4 in x 6 in
- Height:
- 5
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Downspout Adapter
- UPC:
- 089938005431
- Width:
- 6-67/100