6 x 4 in. Hub Concentric SDR 35 PVC Coupling
P Series 6 x 4 in. Hub Concentric SDR 35 PVC Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B182.1
- Clean Bagged:
- No
- Collection:
- P Series
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 4
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UL Listed:
- No
- UPC:
- 089938004298