This product requires certification to purchase.

6 x 6 x 4 in. Socket Weld PVC SDR 35 Wye

Plastic Trends

P-Series 6 x 6 x 4 in. Socket Weld PVC SDR 35 Wye

  • Fast #
  • Part #PP316
  • Item #999892
  • Manufacturer Part #P316
4.5 out of 5 Customer Rating
Brand image
Plastic Trends

P-Series 6 x 6 x 4 in. Socket Weld PVC SDR 35 Wye

  • Fast #
  • Part #PP316
  • Item #999892
  • Manufacturer Part #P316
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034
CSA Certified:
CSA B182.2
Clean Bagged:
No
Collection:
P-Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
SDR 35
UPC:
089938003918