2 in. 150# Teflon™ Gasket
2 in. 150# Teflon™ Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Outside:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 3/32 in
- UL Listed:
- No