Plated Sliding Glass Door Pull in Polished Chrome
Plated Sliding Glass Door Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 90-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With 6-5/8" mounting holes
- Designed for flush type locks
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 6-5/8
- Material:
- Die Cast Aluminum
- UPC:
- 635148547928