5 gal Sealer & Finish
Plaza® Plus ProX 5 gal Sealer & Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long-lasting, high-gloss sealer/finish specifically formulated for stone floors
- Product seals and finishes, can be applied, maintained and removed like any conventional finish
- Offers excellent adhesion to new or worn stone flooring
- One product solution for multiple stone substrates, including marble, terrazzo, granite, slate, quarry tile, brick, unglazed ceramic, Mexican tile and others
- Product does not contain any intentionally added PFAS
Documents
Specifications
- Application:
- Floor
- Collection:
- Plaza® Plus ProX
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Sealer
- Size:
- 5 gal
- Type:
- D101110055
- UPC:
- 807174562590