9.7 oz. Lemon Scent Furniture Spray
This product has been replaced by
Manufacturer Part #336298
9.7 oz. Lemon Scent Furniture Spray
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The dust block formula leaves no polish or waxy build-up Pledge® reduces dust accumulation to help preserve and maintain the beauty of your surfaces
- Pledge® is ideal for the heavy traffic in commercial, industrial, and institutional buildings
- Pledge® adds a "like new" sheen to cabinets, paneling, baseboards, vinyl and leather, as well as all fine wood furniture
- Pledge® not only moisturizes wood, but its crisp, clean lemon scent makes it a pleasure to use
- Simple and easy to use ready-to-use aerosol
- Cleans, conditions and protects in 1 quick and simple step
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 2-5/16
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9
- Length:
- 9
- Material:
- Aerosol
- SCAQMD Compliant:
- No
- Size:
- 9.7 oz
- Width:
- 2-5/16