Premoistened Lemon Fragrance Furniture Polish Cleaner Wipes
Premoistened Lemon Fragrance Furniture Polish Cleaner Wipes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lemon scent
- Pre-moistened to clean, polish and protect furniture
- Twelve packs per case
- Wipes leave a natural, protective shine with no wax buildup
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/8 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 9-1/2 in
- Material:
- Aerosol
- NSF Certified:
- No
- Origin:
- Domestic
- SCAQMD Compliant:
- No
- Type:
- DRKCB728072
- UL Listed:
- No
- Weight:
- .567 lb
- Width:
- 4-3/8 in