This product requires certification to purchase.

W002P 2X10 FR-PVDF S40 PIPE PLENUML

PLENUMLINE

W002P 2X10 FR-PVDF S40 PIPE PLENUML

  • Fast #
  • Part #I147046
  • Item #9816614
  • Manufacturer Part #147046
5 out of 5 Customer Rating
Brand image
PLENUMLINE

W002P 2X10 FR-PVDF S40 PIPE PLENUML

  • Fast #
  • Part #I147046
  • Item #9816614
  • Manufacturer Part #147046
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 10' length
  • Made from flame-retardant PVDF material that exhibits a flame spread index of 5 and smoke development index of 35
  • Operating temperature range from -40 degree C (-40 degree F) to 140 degree C (285 degree F)
  • All-plastic material eliminates risk of corrosion, galvanic action, and electrolysis
  • Pipe and fittings are matched to simplify installation
  • Requires Certification

Specifications

Color Finish Name:
Green, Blue
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fire Suppression System Rated:
No
Length:
10
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
285
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
2
Schedule Class:
40
Type:
I147046
UPC:
622454283749
Wall Thickness:
0.154 in