This product requires certification to purchase.

4 - 8 in. J-Plug

Plug it Products Corporation

4 - 8 in. J-Plug

  • Fast #
  • Part #P50048
  • Item #4934719
  • Manufacturer Part #P50048
4.4 out of 5 Customer Rating
Brand image
Plug it Products Corporation

4 - 8 in. J-Plug

  • Fast #
  • Part #P50048
  • Item #4934719
  • Manufacturer Part #P50048
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to keep workers out of manholes, lift stations or other closed in areas
  • Made with rubber sleeve that is replaceable if punctured
  • Plugs are constructed with a cast eyelet to accommodate the use of a safety rope and an air hose fitting
  • One plug seals several pipe sizes
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Diameter:
3-1/2 in
Fits Pipe Size:
3-4/5 in - 8 in
Material:
Aluminum
Pressure - Maximum:
14 psi
Size:
20 in
Tool Type:
Test Plug
Weight:
3.5 lb