PLUG-N-SEAL PATCHING PASTE
PLUG-N-SEAL PATCHING PASTE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bentonite clay & water w/ polymer base composition
- 2 Years shelf life
- Temporarily stops leaks - even in cold temperatures - until system can be drained or leak source contained
- Excellent chemical resistance makes it ideal for flammable or hazardous leaks
- No preparation needed, even on dirty or rusty surfaces
- Temporarily stops leaks from 2 minutes up to 2 hours
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 3-1/2 in
- Height:
- 2-3/4 in
- Maximum Temperature:
- 150