1-1/4 in. Plastic Pipe Ratchet Cutter
Badger™ 1-1/4 in. Plastic Pipe Ratchet Cutter
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 545-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top-quality, professional ratchet cutter cuts PVC, CPVC, ABS and other plastic pipe and tubing through 1 1/4" diameter
- Replaceable stainless steel blades
Documents
Specifications
- Application:
- ABS, CPVC, PVC Pipe
- Blade Material:
- Stainless Steel
- Collection:
- Badger™
- Color Finish Name:
- Orange
- Cutting Capacity:
- 1-1/4 in
- Material:
- Stainless Steel
- UPC:
- 688544032352