Beveler for SDR Pipe
Beveler for SDR Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Saves Time & Money
- Bevel Pipe in Seconds
- Reduces Gasket Damage
- Safer than Grinding
- Universal Welded Arbor
Specifications
- Application:
- SDR Pipe, Drain Pipe
- Fits Pipe Size:
- 8 in
- Material:
- Metal
- Type:
- WPBS8
- UPC:
- 688544086362