Metal Repair Blade For #20
Pirana™ Metal Repair Blade For #20
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement blade for the "PIRANA"
- Made of stainless steel
Documents
Specifications
- Application:
- Cutting Tool
- Collection:
- Pirana™
- Color Finish Name:
- Chrome
- Diameter:
- 2 in
- Material:
- Stainless Steel
- Product Type:
- Blade
- UPC:
- 688544025330