Drain Safety Cover Kit with Offset White
Drain Safety Cover Kit with Offset White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The result is a long term, professional looking and secure installationt hat meets ADA complete coverage requirements
- Products sold in select areas only, please contact your local branch for availability in your area
- Louvered condenser compartment for protecting the coil against yard hazards and/or weather extremes
- One-piece top with a deep flange to help keep water out of the unit
- Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models
- Easily accessible blower section complete with slide-out blower
- Regrigerant connections are conveniently located for easy service diagnostics
- Condenser and evaporator coils feature ehanced fins for better heat transfer and rifled copper tubing for greater efficiency
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- UPC:
- 755927720042