This product requires certification to purchase.

P-Trap and Supply Cover Kit in White

Plumberex

P-Trap and Supply Cover Kit in White

  • Fast #
  • Part #P396WH
  • Item #2247614
  • Manufacturer Part #396W
5 out of 5 Customer Rating
Brand image
Plumberex

P-Trap and Supply Cover Kit in White

  • Fast #
  • Part #P396WH
  • Item #2247614
  • Manufacturer Part #396W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Snap-Lock fasteners provide tamper resistance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASTM:
ASTM E-84-07, ASTM C-177, ASTM C-518
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Length:
11-5/8
UPC:
755927803967