Wheelchair Offset Strainer Cover in White
Wheelchair Offset Strainer Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual drainage holes for ventilation and drainage
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-84-07
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Length:
- 15-3/4 in
- UPC:
- 755927241141