This product requires certification to purchase.

1/2 in. NPT x Swivel Nut Stainless Steel Swivel Adapter

Plumbing Products

1/2 in. NPT x Swivel Nut Stainless Steel Swivel Adapter

  • Fast #
  • Part #RS6008882
  • Item #4328323
  • Manufacturer Part #S600888-2
4.2 out of 5 Customer Rating
Brand image
Plumbing Products

1/2 in. NPT x Swivel Nut Stainless Steel Swivel Adapter

  • Fast #
  • Part #RS6008882
  • Item #4328323
  • Manufacturer Part #S600888-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
Swivel Nut
End Connections:
NPT x Swivel Nut
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Swivel, Adapter
Material:
Stainless Steel
Maximum Temperature:
210
Pressure - Maximum:
1000 psi