1/4 in. Float Rod
1/4 in. Float Rod
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 10
- WaterSense Labeled:
- No