1/4 x 3-1/2 in. Brass Closet Bolt
1/4 x 3-1/2 in. Brass Closet Bolt
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Closet Screw
- Size:
- 1/4 in x 3-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No