1-1/2 in. Threaded Cast Iron Shower Drain
1-1/2 in. Threaded Cast Iron Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 1-1/2 in
- Outlet Type:
- Threaded