This product requires certification to purchase.

1-1/2 x 1-1/2 in. Closet Spud

Plumbing Products

1-1/2 x 1-1/2 in. Closet Spud

  • Fast #
  • Part #PC81
  • Item #1329087
  • Manufacturer Part #C81
3.7 out of 5 Customer Rating
Brand image
Plumbing Products

1-1/2 x 1-1/2 in. Closet Spud

  • Fast #
  • Part #PC81
  • Item #1329087
  • Manufacturer Part #C81
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in
Material:
Brass
Product Type:
Closet Spud