2 in. No Caulk Cast Iron Shower Drain
2 in. No Caulk Cast Iron Shower Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No-caulk shower drain
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round