This product requires certification to purchase.

2 in. OD Brass Faucet Hole Cover in Polished Chrome

Plumbing Products

2 in. OD Brass Faucet Hole Cover in Polished Chrome

  • Fast #
  • Part #PPS1SB
  • Item #1836641
  • Manufacturer Part #PS1SB
5 out of 5 Customer Rating
Brand image
Plumbing Products

2 in. OD Brass Faucet Hole Cover in Polished Chrome

  • Fast #
  • Part #PPS1SB
  • Item #1836641
  • Manufacturer Part #PS1SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Cover
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Brass