2 in. Push On Chrome Shower Drain
2 in. Push On Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glue-on ABS drain with EZ test feature
Specifications
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Round
- Outlet Type:
- Push On