3/4 x 1/2 in. MHT x MIP Water Tubing Adapter
3/4 x 1/2 in. MHT x MIP Water Tubing Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MGHT
- End Connection 2:
- MIPT
- End Connections:
- MGHT x MIPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- Material:
- Brass