Float Ball in Black
Float Ball in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Plastic float for plumbing applications
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Float
- WaterSense Labeled:
- No