This product requires certification to purchase.

1-1/2 in. Brass Shallow Box Escutcheon in Chrome

Plumbing Products

Sure Grip™ 1-1/2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #PPF10B
  • Item #1259011
  • Manufacturer Part #PF10B
4.6 out of 5 Customer Rating
Brand image
Plumbing Products

Sure Grip™ 1-1/2 in. Brass Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #PPF10B
  • Item #1259011
  • Manufacturer Part #PF10B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Sure Grip™
Color Finish Category
Chromes
Color Finish Name
Chrome
Escutcheon Connection Type
IPS
Escutcheon Style
Shallow Box
Material
Brass
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No