1-1/2 in. Metal Shallow Box Escutcheon in Chrome
Sure Grip™ 1-1/2 in. Metal Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1350 Pallet: 18445-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Metal