1-1/8 in. Metal Shallow Box Escutcheon in Chrome
Sure Grip™ 1-1/8 in. Metal Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-1/8 in
- Material:
- Metal